Page 1 of 9

Next

Compare
L5013

COMPARE

L5013

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # L5013

BDI # 129620

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.92
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CM7006A

COMPARE

CM7006A

Description
CM7006A MULTIPHASE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CM7006A

BDI # 126140

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Pump Motor
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L4009A

COMPARE

L4009A

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # L4009A

BDI # 129607

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 13.85
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M7007A

COMPARE

M7007A

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # M7007A

BDI # 130009

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.3
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM7137T-C

COMPARE

EM7137T-C

Description
EM7137T-C 3PH AC MOTOR

BALDOR-RELIANCE

Part # EM7137T-C

BDI # 127603

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY