E649;143TTTN6526
Description
143TTTN6526 SEVERE DUTY MOTOR ; 460VAC 1.5A 0.75KW 1735RPM IP54
Part # E649
BDI # 21554109
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 4 Poles
Mounting Method:
Rigid
E349;143TTTN6026
Description
143TTTN6026 WASHDOWN MOTOR ; 11800RPM TEFC 143TC 3/60/230/460V
Part # E349
BDI # 22088632
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1735/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
C188A;143C17DRR40001A1
Description
143C17DRR40001A1 GP AC MOTOR ; 1HP 1725RPM DP 143T 1/60/115/208230V
Part # C188A
BDI # 22327498
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method:
Rigid
U758-P;143TTDR16052
Description
143TTDR16052 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V
Part # U758-P
BDI # 22327587
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
E901A;143TTDR16056
Description
143TTDR16056 GP AC MOTOR ; 1HP 1760RPM DP 143T 3/60/200V
Part # E901A
BDI # 22327591
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Rigid