CECP83580T-4
Description
CECP83580T-4 SEVERE DUTY MOTOR ; 1HP 3500RPM 3PH 60HZ 143TC 0514M TEFC F1
Part # CECP83580T-4
BDI # 125699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VECP3583T-4
Description
VECP3583T-4 SEVERE DUTY MOTOR ; 1.5HP 3450RPM 3PH 60HZ 143TC 0524M TEFC
Part # VECP3583T-4
BDI # 130803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.38
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VL3513T
Description
VL3513T GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3524L N
Part # VL3513T
BDI # 131067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
VEM3555T
Description
VEM3555T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 143TC 3526M TEFC F1
Part # VEM3555T
BDI # 21433366
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
CECP83583T-4
Description
CECP83583T-4 SEVERE DUTY MOTOR ; 1.5HP 3450RPM 3PH 60HZ 143 TC 0524M TEFC
Part # CECP83583T-4
BDI # 125701
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted