Page 1 of 2

Next

Compare
LM24787

COMPARE

LM24787

Description
LM24787 AGRICULTURAL DUTY MOTOR ; 1.5HP 3600RPM 143TZ 1PH 60HZ 115/230V

LEESON

Part # LM24787

BDI # 559304

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 16.8/8.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
AFL3522A

COMPARE

AFL3522A

Description
AFL3522A AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 143TZ 3528L TEAO

BALDOR-RELIANCE

Part # AFL3522A

BDI # 125114

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.74
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AFL3523A

COMPARE

AFL3523A

Description
AFL3523A AC MOTOR ; 2HP 3450RPM 1PH 60HZ 143TZ 3535L TEAO F1

BALDOR-RELIANCE

Part # AFL3523A

BDI # 125115

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.61
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCME3145

COMPARE

UCME3145

Description
UCME3145 AXIAL FAN MOTOR ; 3-4.5HP 3450RPM 3PH 60HZ 143TYZ 3528M TE

BALDOR-RELIANCE

Part # UCME3145

BDI # 130666

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.37
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3 | 4-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM24709

COMPARE

LM24709

Description
LM24709 GENERAL PURPOSE AC MOTOR ; POR 1 0 HP 1800 115/230 TEFC 143T

LEESON

Part # LM24709

BDI # 559127

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY