UCME3145

COMPARE

UCME3145

Description
UCME3145 AXIAL FAN MOTOR ; 3-4.5HP 3450RPM 3PH 60HZ 143TYZ 3528M TE

BALDOR-RELIANCE

Part # UCME3145

BDI # 130666

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.37
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3 | 4-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY