EJMM3158T
Description
EJMM3158T PUMP MOTOR ; 3HP 3450RPM 3PH 60HZ 145JM 3530M OPSB F1
Part # EJMM3158T
BDI # 127042
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
GT0406;145TTDR6007
Description
GT0406;145TTDR6007 ; 2,3600,DP,145JM,3/60/208-230/460#190/380
Part # 145TTDR6007
BDI # 20182752
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles | Close Coupled Pump
Mounting Method:
Rigid