Page 1 of 6

Next

Compare
L3514T

COMPARE

L3514T

Description
L3514T GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 145T 3532LC TEFC

BALDOR-RELIANCE

Part # L3514T

BDI # 129489

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.18
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3514T-50

COMPARE

L3514T-50

Description
L3514T-50 GENERAL AC MOTOR ; 1.5/1.1KW 1455RPM 1PH 50HZ 145T 3540LC T

BALDOR-RELIANCE

Part # L3514T-50

BDI # 129490

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.18
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1321T

COMPARE

L1321T

Description
L1321T GENERAL PURPOSE AC MOTOR ; 1.5HP 1730RPM 1PH 60HZ 145T 3536L OPEN F

BALDOR-RELIANCE

Part # L1321T

BDI # 129399

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
FDL3514TM

COMPARE

FDL3514TM

Description
FDL3514TM AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 145T 3532LC TEFC

BALDOR-RELIANCE

Part # FDL3514TM

BDI # 127780

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3154T-8

COMPARE

EM3154T-8

Description
EM3154T-8 GENERAL PURPOSE MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 3524M OPSB F

BALDOR-RELIANCE

Part # EM3154T-8

BDI # 127277

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY