I147;145TBDR5345
Description
145TBDR5345 GP AC MOTOR ; 2HP 1800RPM DP 145T 1/60/115/208230V
Part # I147
BDI # 22327813
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 21/11.3 To 10.5 Ampere | 4 Poles
Mounting Method:
Resilient