171648.00

COMPARE

171648.00

Description
171648.00 ; POR 2 HP 3600 230/460 TEFC 145T PREM EFF

LEESON

Part # 171648.00

BDI # 20182720

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3485/2898
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.6 To 5/2.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY