E2104;145TTFR16033
Description
145TTFR16033 GP AC MOTOR ; 11/2HP 1800RPM TEFC 145T 3/60/230/460V
Part # E2104
BDI # 22325413
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
E934A;145TTDR16077
Description
145TTDR16077 GP AC MOTOR ; 1HP 1200RPM DP 145T 3/60/575V
Part # E934A
BDI # 22327937
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1160
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 6 Poles
Mounting Method:
Rigid
M009595.00
Description
M009595.00 AGRICULTURAL MOTOR ; 2HP 1PH 1800RPM 230V TEAO
Part # M009595.00
BDI # 557330
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.5 Ampere | 4 Poles
Mounting Method:
Rigid
145TTFN16046
Description
145TTFN16046 GP AC MOTOR ; 230/460VAC 1.5HP 3PH 1800RPM 60HZ
Part # E2204-P
BDI # 21517854
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
5KE49UN8416
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
Part # K2010
BDI # 17092144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid