121071.00
Description
121071.00 GENERAL PURPOSE AC MOTOR ; 2HP 1800 RPM 3PH 145TC DP
Part # 121071.00
BDI # 554826
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.69
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method:
C-Face
122241.00
Description
122241.00 CLOSE-COUPLED PUMP MOTOR ; 2HP 1745RPM 145TC ODP 230/460V 3PH 60HZ
Part # 122241.00
BDI # 24536045
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/3.2 Ampere | 4 Poles
Mounting Method:
C-Face
121065.00
Description
121065.00 GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 208-230/460VAC
Part # 121065.00
BDI # 20181062
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.92
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
C-Face
121910.00
Description
121910.00 WASHDOWN MOTOR ; 2HP 3490RPM 145TC TEFC 230/460V
Part # 121910.00
BDI # 20181089
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.69
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 2 Poles
Mounting Method:
C-Face
121911.00
Description
121911.00 WASHDOWN MOTOR ; 2HP 1745RPM 145TC TEFC 230/460V
Part # 121911.00
BDI # 20181058
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.19
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
C-Face