CECP83587T-5
Description
CECP83587T-5 SEVERE DUTY MOTOR ; 2HP 1765RPM 3PH 60HZ 145TC 0528M TEFC F1
Part # CECP83587T-5
BDI # 125705
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty IEEE 841 Petrochem
Mounting Method:
Foot Mounted
CXT3024T
Description
CXT3024T AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 0534M TEFC F1
Part # CXT3024T
BDI # 26354883
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
CXT30154T
Description
CXT30154T AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 0530M TEFC
Part # CXT30154T
BDI # 26356423
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.48
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
VXT3024T
Description
VXT3024T AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 0534M TEFC
Part # VXT3024T
BDI # 26361219
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted