191570.00
Description
191570.00 WASHDOWN MOTOR ; 3PH 1740RPM 230/460V 145TC
Part # 191570.00
BDI # 21847735
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8 To 5.4/2.7 Ampere | 4 Poles
Mounting Method:
Round Frame
5KE49UN8397
Description
5KE49UN8397 GENERAL PURPOSE MOTOR ; 1HP 1140RPM TEFC 145T 3/60/230/460V
Part # K2035
BDI # 17092170
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.6/1.8 Ampere | 6 Poles
Mounting Method:
Round Frame
C322B;145TTGN16034
Description
145TTGN16034 EP MOTOR ; 2HP 1800RPM EPFC 145TC 3/60/230/460V
Part # C322B
BDI # 22328223
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Round Frame
5KE49UN8406
Description
5KE49UN8406 GP AC MOTOR ; 1HP 1140RPM DP 145TC 3/60/230/460V
Part # K2024
BDI # 17092158
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.62
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.6/1.8 Ampere | 6 Poles
Mounting Method:
Round Frame
C236B;145TTFR16105
Description
145TTFR16105 GP AC MOTOR ; 3HP 3600RPM TEFC 145TC 3/60/230/460V
Part # C236B
BDI # 22328187
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3505/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method:
Round Frame