191542.00
Description
191542.00 WASHDOWN MOTOR ; 3HP 3600RPM 145TC 230/460V 3PH 60HZ
Part # 191542.00
BDI # 22501498
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.2
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8-7.2/3.6 Ampere | 2 Poles
Mounting Method:
C-Face
122185.00
Description
122185.00 WASHDOWN MOTOR ; 2HP 3600RPM 3PH 208-230/460V WASHGUARD
Part # 122185.00
BDI # 21535726
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2-4.8/2.4 Ampere | 2 Poles
Mounting Method:
Rigid
191490.00
Description
191490.00 WASHDOWN MOTOR ; 2HP 3450RPM 145TC TEFC 230/460V
Part # 191490.00
BDI # 20181080
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.3-5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid
121008.00
Description
121008.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 145 TEFC 115/208-230V 1PH
Part # 121008.00
BDI # 554815
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
120824.00
Description
120824.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 TEFC 230V 1PH 60HZ
Part # 120824.00
BDI # 20181229
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.43
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
C-Face