CEBM3558T-D
Description
CEBM3558T-D GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TCY 3528M TEFC F
Part # CEBM3558T-D
BDI # 125660
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
CEUHM3558T
Description
CEUHM3558T UNIT HANDLING MOTOR ; 2/1.5KWHP 1760 1/MIN IP44 IC411 32KGRPM
Part # CEUHM3558T
BDI # 125922
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted