EBNM3546T-D
Description
EBNM3546T-D AC MOTOR ; 1/.75KWHP 1770 1/MINRPM 3PH 60HZ 145TY 3
Part # EBNM3546T-D
BDI # 21433198
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.02
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted