JMWDM3611T

COMPARE

JMWDM3611T

Description
JMWDM3611T ; 3HP 1750RPM 3PH 60HZ

BALDOR-RELIANCE

Part # JMWDM3611T

BDI # 129174

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Washdown Duty or Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY