VEJMM3615T
Description
VEJMM3615T PUMP MOTOR ; 5HP 1755RPM 3PH 60HZ 184JM 3642M TEFC F1
Part # VEJMM3615T
BDI # 130858
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.7
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face