Page 1 of 15

Next

Compare
VEBM3615T

COMPARE

VEBM3615T

Description
VEBM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1

BALDOR-RELIANCE

Part # VEBM3615T

BDI # 130783

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 23.06
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
CEM3665T

COMPARE

CEM3665T

Description
CEM3665T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 0642M TEFC F1

BALDOR-RELIANCE

Part # CEM3665T

BDI # 125808

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDVSWDM3615T

COMPARE

IDVSWDM3615T

Description
IDVSWDM3615T WASHDOWN DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3646M TEFC F1

BALDOR-RELIANCE

Part # IDVSWDM3615T

BDI # 128957

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.06
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
IDWNM3611T

COMPARE

IDWNM3611T

Description
IDWNM3611T INVERTER DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 184TC 3640M TENV F1

BALDOR-RELIANCE

Part # IDWNM3611T

BDI # 128963

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VL1408T

COMPARE

VL1408T

Description
VL1408T GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TC 3634LC OPEN

BALDOR-RELIANCE

Part # VL1408T

BDI # 131045

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.55
Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY