CXT3052T
Description
CXT3052T AC MOTOR ; 5HP 3490RPM 3PH 60HZ 184TC 0632M TEFC F1
Part # CXT3052T
BDI # 26367178
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
VXT3054T
Description
VXT3054T AC MOTOR, 5HP 1750RPM 3PH 60HZ 184TC 0642M TEFC F1 (SMARTCATALOG)
Part # VXT3054T
BDI # 26361881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
CXT3054T
Description
CXT3054T AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0642M TEFC F
Part # CXT3054T
BDI # 26354886
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
CXT3072T-180
Description
CXT3072T-180 AC MOTOR, 7.5HP 3450RPM 3PH 60HZ 184TC 0642M TEFC (SMARTCATALOG)
Part # CXT3072T-180
BDI # 26354887
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
VXT3072T-180
Description
VXT3072T-180 AC MOTOR, 7.5HP 3450RPM 3PH 60HZ 184TC 0642M TEFC (SMARTCATALOG)
Part # VXT3072T-180
BDI # 26361882
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted