WCL1409T
Description
WCL1409T PUMP AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184TCZ 3634L OPEN
Part # WCL1409T
BDI # 132024
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted