Page 1 of 3

Next

Compare
GDL1605T

COMPARE

GDL1605T

Description
GDL1605T AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184TZ 3646LC ODTF F

BALDOR-RELIANCE

Part # GDL1605T

BDI # 127942

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 19.06
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCC5700

COMPARE

UCC5700

Description
UCC5700 AC MOTOR ; 5-7HP 3450RPM 1PH 60HZ 184TZ 3634C OPEN

BALDOR-RELIANCE

Part # UCC5700

BDI # 130639

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.38
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCC7100

COMPARE

UCC7100

Description
UCC7100 AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 184TZ 3640C OPEN

BALDOR-RELIANCE

Part # UCC7100

BDI # 130640

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.88
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7-1/2 | 10HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCM575

COMPARE

UCM575

Description
UCM575 AXIAL FAN MOTOR ; 5-7 1/2HP 3450RPM 3PH 60HZ 184TZ 3628M O

BALDOR-RELIANCE

Part # UCM575

BDI # 130662

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.38
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCM713

COMPARE

UCM713

Description
UCM713 AXIAL FAN MOTOR ; 7.5-10HP 3450RPM 3PH 60HZ 184TZ 3646M

BALDOR-RELIANCE

Part # UCM713

BDI # 130663

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.88
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 10 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY