FDL3732M
Description
FDL3732M AC MOTOR ; 7.5HP 1730RPM 1PH 60HZ 213 3740LC TEFC F
Part # FDL3732M
BDI # 127790
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.65
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted