CXT3074T
Description
CXT3074T 3PH AC MOTOR ; 7.5HP 1760RPM 60HZ 213TC 0744M TEFC
Part # CXT3074T
BDI # 26362947
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted