WCL1508T
Description
WCL1508T PUMP AC MOTOR ; 5HP 1725RPM 1PH 60HZ 213TCZ 3727L OPSB F
Part # WCL1508T
BDI # 132025
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted