FDL3731M
Description
FDL3731M AC MOTOR ; 5HP 1740RPM 1PH 60HZ 215 3730LC TEFC F1
Part # FDL3731M
BDI # 127789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.64
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted