VHECP3774T

COMPARE

VHECP3774T

Description
VHECP3774T PUMP MOTOR ; 10HP 1760RPM 3PH 60HZ 215HP 0748M TEFC

BALDOR-RELIANCE

Part # VHECP3774T

BDI # 130975

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.33
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP3771T

COMPARE

VHECP3771T

Description
VHECP3771T PUMP MOTOR ; 10HP 3500RPM 3PH 60HZ 215HP 0742M TEFC F

BALDOR-RELIANCE

Part # VHECP3771T

BDI # 130974

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.33
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY