Page 1 of 3

Next

Compare
JML1511T

COMPARE

JML1511T

Description
JML1511T PUMP AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215JM 3740L OPEN F

BALDOR-RELIANCE

Part # JML1511T

BDI # 129061

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JML1512T

COMPARE

JML1512T

Description
JML1512T PUMP AC MOTOR ; 10HP 1725RPM 1PH 60HZ 215JM 3744LC ODTF

BALDOR-RELIANCE

Part # JML1512T

BDI # 129062

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JMEWDM3713T

COMPARE

JMEWDM3713T

Description
JMEWDM3713T WASHDOWN DUTY MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC F

BALDOR-RELIANCE

Part # JMEWDM3713T

BDI # 20519652

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JML1510T

COMPARE

JML1510T

Description
JML1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N

BALDOR-RELIANCE

Part # JML1510T

BDI # 129060

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VEJMM3313T

COMPARE

VEJMM3313T

Description
VEJMM3313T PUMP MOTOR ; 10HP 1770RPM 3PH 60HZ 215JM 3742M ODP F1

BALDOR-RELIANCE

Part # VEJMM3313T

BDI # 130853

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 22.41
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY