171116.60
Description
171116.60 GENERAL PURPOSE AC MOTOR ; 5HP 1200RPM 215TC TEFC 230/460V 3PH
Part # 171116.60
BDI # 555607
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 16.2-14/7 Ampere | 6 Poles
Mounting Method:
Rigid