EJMM2394T
Description
EJMM2394T PUMP MOTOR ; 15HP 3520RPM 3PH 60HZ 254JM 0930M TEFC F
Part # EJMM2394T
BDI # 127026
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM2514T
Description
EJMM2514T PUMP MOTOR ; 20HP 3510RPM 3PH 60HZ 254JM 3928M OPSB F
Part # EJMM2514T
BDI # 127028
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted