EM2514T

COMPARE

EM2514T

Description
EM2514T GENERAL PURPOSE MOTOR ; 20HP 3510RPM 3PH 60HZ 254T 3928M OPSB F1

BALDOR-RELIANCE

Part # EM2514T

BDI # 127178

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2514T-8

COMPARE

EM2514T-8

Description
EM2514T-8 GENERAL PURPOSE MOTOR ; 20HP 3510RPM 3PH 60HZ 254T 3928M OPSB F1

BALDOR-RELIANCE

Part # EM2514T-8

BDI # 127179

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY