AEM2237-4

COMPARE

AEM2237-4

Description
AEM2237-4 AC MOTOR ; 7.5HP 1765RPM 3PH 60HZ 254U 0932M TEFC F

BALDOR-RELIANCE

Part # AEM2237-4

BDI # 125081

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY