ECP4106T-4
Description
ECP4106T-4 SEVERE DUTY MOTOR ; 20HP 3540RPM 3PH 60HZ 256T 0944M TEFC F1
Part # ECP4106T-4
BDI # 126664
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
M1212T
Description
M1212T AC MOTOR ; 20/5HP 1760/880RPM 3PH 60HZ 256T 3936M O
Part # M1212T
BDI # 129713
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
21.69
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5 | 20HP
Mounting Method:
Foot Mounted
M1225T
Description
M1225T AC MOTOR ; 7.5/3.3HP 1740/1160RPM 3PH 60HZ 256T 374
Part # M1225T
BDI # 129722
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.25
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
3.3 | 7-1/2HP
Mounting Method:
Foot Mounted
ECP84106T-4
Description
ECP84106T-4 SEVERE DUTY MOTOR ; 20HP 3510RPM 3PH 60HZ 256T 0954M TEFC F1
Part # ECP84106T-4
BDI # 126815
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP2332T-4
Description
ECP2332T-4 SEVERE DUTY MOTOR ; 10HP 1180RPM 3PH 60HZ 256T 0960M TEFC F1
Part # ECP2332T-4
BDI # 126588
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted