EBM4104T
Description
EBM4104T GENERAL PURPOSE BRAKE MOTOR ; 30HP 1760RPM 3PH 60HZ 284T 1056M TEFC F1
Part # EBM4104T
BDI # 126581
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted