EM4108T-5

COMPARE

EM4108T-5

Description
EM4108T-5 GENERAL PURPOSE AC MOTOR ; 30HP 3520RPM 3PH 60HZ 286TS 0950M TEFC F

BALDOR-RELIANCE

Part # EM4108T-5

BDI # 127421

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM15599

COMPARE

LM15599

Description
LM15599 ; POR 40 HP 3600 575 ODP 286TS

LEESON

Part # LM15599

BDI # 558140

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 40HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY