VHM2546T

COMPARE

VHM2546T

Description
VHM2546T ; 60HP 3540RPM 3PH 326HP 1256M

BALDOR-RELIANCE

Part # VHM2546T

BDI # 130758

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 32.23
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY