EM2546T

COMPARE

EM2546T

Description
EM2546T GENERAL PURPOSE MOTOR ; 60HP 3540RPM 3PH 60HZ 326TS 4250M OPSB F

BALDOR-RELIANCE

Part # EM2546T

BDI # 127227

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM14404

COMPARE

LM14404

Description
LM14404 ; POR 60 HP 3600 575 ODP 326TS

LEESON

Part # LM14404

BDI # 558038

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 60HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY