CEM4316T
Description
CEM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365TC 1482M TEFC
Part # CEM4316T
BDI # 125845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84316T-4
Description
CECP84316T-4 SEVERE DUTY MOTOR ; 75HP 1780RPM 3PH 60HZ 365TC A36070M TEFC
Part # CECP84316T-4
BDI # 125734
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CXT3506T
Description
CXT3506T AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365TC A36062M TEFC
Part # CXT3506T
BDI # 26356387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.3
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted