CECP84313T-4
Description
CECP84313T-4 SEVERE DUTY MOTOR ; 75HP 3555RPM 3PH 60HZ 365TSC A36068M TEF
Part # CECP84313T-4
BDI # 125732
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted