101765.00
Description
101765.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 TEFC 115/208-230V 1PH
Part # 101765.00
BDI # 554092
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.19
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4/2.4-2.7 Ampere | 4 Poles
Mounting Method:
C-Face