O011;048C34D2028
Description
048C34D2028 HVAC MOTOR ; 1/2HP 3450RPM DP 48NZ 1/60/115/230V
Part # O011
BDI # 22325789
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method:
Round Frame
O004;048S34S2003
Description
048S34S2003 HVAC MOTOR ; 1/4HP 3450RPM 48N 115V SEMI ENCLOSED 1PH
Part # O004
BDI # 21537253
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.13
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.2 Ampere | 2 Poles
Mounting Method:
Round Frame
O010;048C34D2024
Description
048C34D2024 HVAC MOTOR ; 1/3HP 3450RPM DP 48NZ 1/60/115/208230V
Part # O010
BDI # 22325787
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
O601;048S17T290
Description
048S17T290 HVAC/R MOTOR ; 1/6HP 1800RPM TENV 48N 1/60/115V
Part # O601
BDI # 17093613
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.59
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Round Frame