B307;048S17D2059
Description
048S17D2059 FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 48Y 1/60/115V
Part # B307
BDI # 22325807
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Resilient
S127;048S17D2105
Description
048S17D2105 GP AC MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115V
Part # S127
BDI # 22325821
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Resilient
048S17T2004
Description
048S17T2004 GP AC MOTOR ; 1/4HP 1725RPM TEAO 48Y 1/60/115V
Part # X909
BDI # 22325841
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.38
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
B322;048S17D2053
Description
048S17D2053 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48YZ 1/60/115V
Part # B322
BDI # 22325803
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
B305;048S17D2057
Description
048S17D2057 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48YZ 1/60/115V
Part # B305
BDI # 22325805
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.3 Ampere | 4 Poles
Mounting Method:
Resilient