M099461.00
Description
M099461.00 AGRICULTURAL MOTOR ; 1/3HP 1060RPM 48Y TEAO 115/230V 1PH 60HZ
Part # M099461.00
BDI # 557345
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.4/1.7 Ampere | 6 Poles
Mounting Method:
Rigid
ANFL3501M
Description
ANFL3501M AC MOTOR ; .33HP 1725RPM 1PH 60HZ 48YZ 3414L TEFC
Part # ANFL3501M
BDI # 125122
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.44
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Face
YPC244A
Description
YPC244A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1625RPM 1PH 60HZ 48YZ 3411C TEAO F
Part # YPC244A
BDI # 132096
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.6
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
YPC264A
Description
YPC264A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1075RPM 1PH 60HZ 48YZ 3414C TEAO F
Part # YPC264A
BDI # 132098
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.47
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Feed Auger Drive
Mounting Method:
Face