ANFL3507M
Description
ANFL3507M AC MOTOR ; .75HP 1725RPM 1PH 60HZ 48YZ 3428LC TEFC
Part # ANFL3507M
BDI # 125124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
13.32
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Face
CFM3046A
Description
CFM3046A CONDENSER FAN MOTOR ; .75HP 1140RPM 3PH 60HZ 48YZ 3428M OPEN
Part # CFM3046A
BDI # 125997
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
16.02
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.47
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Feed Auger Drive
Mounting Method:
Face