YPC144A
Description
YPC144A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1625RPM 1PH 60HZ 48YZ 3408C TEAO F
Part # YPC144A
BDI # 132093
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
ANFL3507M
Description
ANFL3507M AC MOTOR ; .75HP 1725RPM 1PH 60HZ 48YZ 3428LC TEFC
Part # ANFL3507M
BDI # 125124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
13.32
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Face
YPC344A
Description
YPC344A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 48YZ 3414C TEAO F1
Part # YPC344A
BDI # 132100
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
ANFL3504M
Description
ANFL3504M AC MOTOR ; .5HP 1725RPM 1PH 60HZ 48YZ 3421L TEFC F1
Part # ANFL3504M
BDI # 125123
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.44
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Face
ANFL3501M
Description
ANFL3501M AC MOTOR ; .33HP 1725RPM 1PH 60HZ 48YZ 3414L TEFC
Part # ANFL3501M
BDI # 125122
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.44
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Face