Page 1 of 85

Next

Compare
C176A;056B17DRR70004A1

COMPARE

C176A;056B17DRR70004A1

Description
056B17DRR70004A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208230V

LEESON

Part # C176A

BDI # 22325982

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
M3537-5

COMPARE

M3537-5

Description
M3537-5 GENERAL PURPOSE AC MOTOR ; .5HP 3450RPM 3PH 60HZ 56 3410M TEFC F1

BALDOR-RELIANCE

Part # M3537-5

BDI # 129553

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
M3541

COMPARE

M3541

Description
M3541 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56 3413M TEFC F1

BALDOR-RELIANCE

Part # M3541

BDI # 129561

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
056C17F5327

COMPARE

056C17F5327

Description
056C17F5327 GENERAL PURPOSE MOTOR ; 1 1725 TEFC 56 1/60/115/208-230

LEESON

Part # F104

BDI # 27217298

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.4/6.8 To 6.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191479.00

COMPARE

191479.00

Description
191479.00 WASHDOWN AC MOTOR ; 1HP 1800RPM 1PH 115/230V WASHGUARD

LEESON

Part # 19147900

BDI # 556364

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.6/6.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY