Page 1 of 3

Next

Compare
K278;5K46MN4087

COMPARE

K278;5K46MN4087

Description
5K46MN4087 FAN/BLOWER MOTOR ; 1HP 1800RPM DP 56 3/60/50/208230/460V

LEESON

Part # K278

BDI # 17092079

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.6-3.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
G142;056T17D5347

COMPARE

G142;056T17D5347

Description
056T17D5347 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 3/60/208230/460V

LEESON

Part # G142

BDI # 22326724

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.4 To 3.6/1.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
G100;056T17D2101

COMPARE

G100;056T17D2101

Description
056T17D2101 FAN/BLOWER MOTOR ; 1HP 1800RPM DP 56 3/60/208230/460V

LEESON

Part # G100

BDI # 22326682

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.4 To 3.4/1.7 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
114164.00

COMPARE

114164.00

Description
114164.00 BRAKE AC MOTOR ; 1HP 1725RPM 56 230/460V 60HZ

LEESON

Part # 114164.00

BDI # 554910

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K1412;5K46MN4087X

COMPARE

K1412;5K46MN4087X

Description
5K46MN4087X FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 3/60/208230/460V

LEESON

Part # K1412

BDI # 22333209

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.55
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.6 To 3.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY