9035;5KCR48TN2650Y
Description
5KCR48TN2650Y AIR CMPSR MOTOR ; 2HP 3450RPM DP 56 1/60/115/230V
Part # 9035
BDI # 20182741
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid
LM34068
Description
LM34068 GENERAL PURPOSE AC MOTOR ; 2HP 3PH 3600RPM 575V 56 FRAME ODP
Part # LM34068
BDI # 24535657
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.2 Ampere | 2 Poles
Mounting Method:
Rigid
110232.00
Description
110232.00 AIR COMPRESSOR MOTOR ; 2HP 3450RPM 56 DP 115/230V 1PH 60HZ
Part # 110232.00
BDI # 20183133
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22/11 Ampere | 2 Poles
Mounting Method:
Rigid
113292.00
Description
113292.00 ; POR 2H3450R56DP.208-230460V CTNOT40C1.
Part # 113292.00
BDI # 20183134
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8-5.6/2.8 Ampere | 2 Poles
Mounting Method:
Rigid