113910.00

COMPARE

113910.00

Description
113910.00 SPECIAL VOLTAGE MOTOR ; 3/4HP 1425RPM 56 TEFC 1PH 50HZ

LEESON

Part # 113910.00

BDI # 20181109

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 11.8/5.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C1187;5KC49NN0224X

COMPARE

C1187;5KC49NN0224X

Description
5KC49NN0224X GP AC MOTOR ; 3/4HP 1425RPM DP 56 1/50/110/220V

LEESON

Part # C1187

BDI # 17089963

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 12.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
L1307-50

COMPARE

L1307-50

Description
L1307-50 GENERAL AC MOTOR ; .75/.56KW 1450RPM 1PH 50HZ 56 3524LC OPE

BALDOR-RELIANCE

Part # L1307-50

BDI # 129373

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3507-50

COMPARE

L3507-50

Description
L3507-50 GENERAL AC MOTOR ; .75/.55KW 1450RPM 1PH 50HZ 56 3524LC TEF

BALDOR-RELIANCE

Part # L3507-50

BDI # 129467

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.25
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY