110276.00
Description
110276.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 110276.00
BDI # 20183360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles
Mounting Method:
Rigid
C1155;5KC38NN410X
Description
5KC38NN410X GP AC MOTOR ; 3/4HP 3450RPM DP 56 1/60/115/208230V
Part # C1155
BDI # 21593484
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10 Ampere | 2 Poles
Mounting Method:
Resilient
110108.00
Description
110108.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 110108.00
BDI # 20183356
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.32
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted